Polished Switch LED Light Fixture
- Mfr # 61071
- Zoro # G3986951
Specifications
Details
- MFR #
- 61071
- Zoro #
- G3986951
- UPC #
- 24034610714
- Country of Origin
- China
Description
This transitional Westinghouse One-Light Flush-Mount Interior Ceiling Fixture adeptly combines a traditional mushroom glass shape with a contemporary, clean tone. The simple white finish matches the white glass, which provides even, diffuse light with the benefits of energy-efficient LED technology. The fixture hugs the ceiling closely, making it suited to lower ceilings as well as high ones. It is 4-3/8 inches high by 7-1/4 inches in diameter. The fixture is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship.
- • 1-light flush-mount interior ceiling fixture
- • White finish white glass
- • 4-3/8 in. height 7-1/4 in. diameter
- • Integrated 10-watt LED with brightness of 1000 lumens is equivalent to 1-60-watt incandescent bulb, dimmable when used with a compatible dimming switch
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.