Fixture Wall Outdoor 60W Motion Sensor Victoria, Matte Black Clear Glass
- Mfr # 6122600
- Zoro # G008584929
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6.69 in
Length
9.06"
Finish
Matte Black
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6122600
- Zoro #
- G008584929
- UPC #
- 24034612268
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Matte Black
- Description/Special Features
- Fixture Housing Color
- Matte Black
- Housing Material
- Steel/Glass
Dimensions
- Width
- 6.69 in
- Length
- 9.06"
Description
The Westinghouse Victoria outdoor wall lantern brings eye-catching curb appeal to homes in an attractive traditional design. It features an elegant matte black finish and clear glass panels that provide an open bulb view. With a built-in motion sensor and dusk to dawn photocell, the Victoria conveniently lights up, saving you time and conserving electricity. Adjustable controls allow you to set the level of light sensitivity, detection area, and length of time light stays on after detection. In addition, the motion detector provides an added safety enhancement. Install a pair of decorative porch lights to upgrade your home's curb appeal. Update your porch, deck, or balcony and enjoy a beautiful exterior lighting enhancement.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61226.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.