Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W 4-Light Harwell, Brushed Nickel White Opal Glass
- Mfr # 6301900
- Zoro # G708585103
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8.46 in
Height
8.46"
Length
38.19"
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301900
- Zoro #
- G708585103
- UPC #
- 24034630194
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Brushed Nickel
- Housing Material
- Steel/Glass
- Type - Wall Pack Fixtures
- Indoor Wall Light Fixture
- Fixture Housing Color
- Brushed Nickel
- Description/Special Features
Dimensions
- Width
- 8.46 in
- Height
- 8.46"
- Length
- 38.19"
Description
Create an uplifting atmosphere in your bathroom with the Harwell Four-Light Wall Fixture. Installed over a double sink or large vanity where additional light is ideal, this fixture's lustrous brushed nickel finish and white opal shades will revitalize any space.Measuring 8-1/2 in. high by 32-5/8 in. wide, this wall light extends 7-3/4 in. from the wall and can be positioned up or down to suit your needs. Providing ample illumination, it uses four 60-watt medium-base bulbs not included.This Westinghouse indoor wall fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63019.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.