20W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL20W-82F
- Zoro # G115819716
Key Features
Specifications
Product Information
- MFR #
- JH-SPL20W-82F
- Zoro #
- G115819716
- UPC #
- 850010636221
- Country of Origin
- China
Dimensions
- Length
- 7 in
- Height
- 2 in
- Width
- 5 in
Details
- Lighting Technology
- Integrated LED
- IP Rating
- IP66
- Watts
- 20W
- Lumens
- 2400
- Wattage Equivalency
- 150W
- Color
- Black
- Light Appearance
- 5000K Daylight
- Indoor/Outdoor Usage
- Outdoor
- Voltage
- 120V to 277V
- Item
- Flood Light
- Dimmable
- No
- Material
- Aluminum
- Standards
- ETL Listed
- Color Temperature
- 5000 K
- Bulb Base Type
- Integrated LED
- Max. Fixture Wattage
- 20W
- Fixture Housing Color
- Black
- Body Material
- Aluminum
Description
20W LED Flood Light designed for energy efficient outdoor lighting in residential and light commercial applications LED Security Flood Light provides bright 5000K Daylight illumination for improved visibility around entryways, garages, driveways, and small outdoor spaces Integrated LEDs deliver high lumen per watt efficiency for maximum brightness and reduced energy consumption Uses up to 85% less energy than a traditional 140W incandescent flood light, lowering electricity costs Adjustable LED Flood Light allows precise aiming for targeted security lighting and accent illumination
- 20W LED Flood Light designed for energy efficient outdoor lighting in residential and light commercial applications
- LED Security Flood Light provides bright 5000K Daylight illumination for improved visibility around entryways, garages, driveways, and small outdoor spaces
- Integrated LEDs deliver high lumen per watt efficiency for maximum brightness and reduced energy consumption
- Uses up to 85% less energy than a traditional 140W incandescent flood light, lowering electricity costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting and accent illumination
- Durable die cast aluminum housing built for reliable all weather outdoor performance
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures dependable operation in rain, snow, and harsh conditions
- 2kV Surge Protection helps protect the LED Security Flood Light from electrical spikes for long term reliability
- Universal 120–277V Line Voltage Operation ensures compatibility with residential and commercial electrical systems
- Supports wall or eave mounting for flexible installation in security and general outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.