Fixture Wall Outdr 60W Dusk to Dawn Lantern Poly, Black Clear Jelly Jar Glass
- Mfr # 6694900
- Zoro # G808584884
product price:Â
$
31.89
/ea
Key Features
Voltage
120V
Width
4.63 in
Height
4.63"
Length
6.75"
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6694900
- Zoro #
- G808584884
- UPC #
- 024034669491
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Black
- Description/Special Features
- Housing Material
- Polycarbonate
- Fixture Housing Color
- Black
Dimensions
- Width
- 4.63 in
- Height
- 4.63"
- Length
- 6.75"
Description
A traditional style with a versatile design, the Westinghouse one-light black jelly jar wall fixture blends with various home styles. Polypropylene construction with a clear glass shade is durable and weather resistant. It withstands corrosion, rust, and fading due to extreme temperatures and UV exposure, making it perfect for coastal homes. A built-in dusk-to-dawn photocell conveniently lights up the fixture at dusk and turns it off at dawn, saving you time and conserving electricity. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 66949.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.