Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W Ashton ORB High-Lights Clear Seeded Glass
- Mfr # 6574500
- Zoro # G608585166
product price:Â
$
55.95
/ea
Key Features
Voltage
120V
Width
6.3 in
Height
6.3"
Length
9.65"
Finish
Oil Rubbed Bronze with Highlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6574500
- Zoro #
- G608585166
- UPC #
- 024034657450
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Oil Rubbed Bronze with Highlights
- Fixture Housing Color
- Orb W/Hl
- Description/Special Features
- Housing Material
- Metal & Glass
Dimensions
- Width
- 6.3 in
- Height
- 6.3"
- Length
- 9.65"
Description
The Westinghouse Ashton oil rubbed bronze light fixture boasts timeless style, fusing traditional and industrial features. This vintage industrial design is enhanced by a hand blown clear seeded glass shade. Position the wall mount light fixture up or down to add character to any space, from a bathroom or bedroom, to a hallway or dining room.ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 65745.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.