Fixture Wall Outdoor 60W Ga-Lightero, Matte Black Dstsd Alum White Fost Cyln Glass
- Mfr # 6114400
- Zoro # G108584904
product price:Â
$
84.29
/ea
Key Features
Voltage
120V
Width
8 in
Length
8"
Finish
Matte Black & Distressed Aluminum
Housing Material
Steel/Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6114400
- Zoro #
- G108584904
- UPC #
- 24034611445
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 8"
Details
- Voltage
- 120V
- Finish
- Matte Black & Distressed Aluminum
- Housing Material
- Steel/Glass
- Fixture Housing Color
- Mat Blk/Dis Alum
- Description/Special Features
Description
Add distinctive design to your home with the Westinghouse Galtero outdoor wall lantern, featuring a two-tone matte black and distressed aluminum finish with a sleek frosted glass cylinder that filters soft, shimmering illumination. Install a pair of decorative porch lights to upgrade your home's curb appeal. Enhance your front or back entryway, deck, or balcony with this outdoor wall sconce, durably crafted to ensure lasting beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61144.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.