Shop WESTINGHOUSE
See all product information
Create Account
Four-Light Indoor Convertible Chandelier Ceiling Fixture ORB
- Mfr # 6343300
- Zoro # G7625435
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Fixture Item
Mini Chandelier
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
VINTAGE ST20 OR A19
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6343300
- Zoro #
- G7625435
- UPC #
- 024034634338
- Country of Origin
- China
- Fixture Item
- Mini Chandelier
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- VINTAGE ST20 OR A19
- Dimmable
- No
- Housing Material
- METAL
- Housing Color
- White
- Housing Finish
- ORB W/HL
- Lamp Quantity
- 4
- Fixture Series
- IRON HILL
- Features
- Recommended Lamp Type
- (4) Medium (E26) Base Lamps, 60 Watt Maximum
- Number of Lights Supported
- 4
- Slope Angle
- 60 Degrees
- Base Type
- E26 (MEDIUM)
- Shade Glass Type
- Metal Shades
- Series
- Iron Hill
- Style
- Vintage
- Indoor/Outdoor
- Indoor
- Shade
- Metal Shades
Dimensions
- Length
- 22.24 in
- Width
- 25.25 in
- Depth
- 25.2 in
- Height
- 16.25"
- Cord Length - Fixtures
- 5 ft
- Chain Length
- 36 in
- Assembled Diameter
- 25.25 in
- Assembled Depth
- 25.25 in
- Diameter
- 25-1/4 in
- Maximum Hanging Length
- 54-1/2 in
Description
The industrial, vintage style of the Iron Hill four-light convertible chandelier/semi-flush ceiling fixture is perfect for a multitude of design styles, from modern living spaces to farmhouse kitchens. Featuring a convertible design, this fixture gives you installation options as a chandelier or a semi-flush. Oil rubbed bronze finish with rich bronze highlights adds a rustic farmhouse appeal. The chandelier design is ideal for an entryway or dining room, while the semi-flush can be installed in a foyer, living room or bedroom. No matter where you place it, you will enjoy the warm, casual look of this fixture. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.