One-Light LED Mini Pendant Boswell Wshd Copper Frstd Prismatic Acrylic
- Mfr # 63084A
- Zoro # G7625846
product price:Â
$
98.65
/ea
Key Features
Voltage
120V
Watts
9 W
Lamp Type - Fixtures
OMNI A19 LED
Color Temperature
3000 K
Lumens
800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63084A
- Zoro #
- G7625846
- UPC #
- 24034730849
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 9 W
- Lamp Type - Fixtures
- OMNI A19 LED
- Color Temperature
- 3000 K
- Lumens
- 800
- Rated Life
- 25,000 hr
- Dimmable
- Yes
- Housing Finish
- WASHED COPPER
- CRI
- 80
- Lamp Quantity
- 1
- Fixture Series
- BOSWELL
- Light Color
- WARM WHITE
- Housing Material
- STEEL / PLASTIC
- Base Type
- E26 (MEDIUM)
- Style
- Vintage
- Slope Angle
- 60 Degrees
- Shade
- Frosted Prismatic Lens
- Indoor/Outdoor
- Indoor
- Lamps Included
- Yes
Dimensions
- Width
- 8.75
- Height
- 9.5"
- Wire Length (in)
- 6
- Back Plate Width (in)
- 6.18
- Back Plate Height (in)
- 1.34
- Maximum Hanging Length
- 41-1/4 in
- Diameter
- 8-3/4 in
- Shade Diameter
- 8.26 in
Description
Install the Boswell one-light LED mini pendant above a kitchen island or dining area. Versatile and decorative, the vintage-style is the perfect complement, or the defining touch to industrial-styled rooms. An attractive prismatic lens of durable frosted acrylic enhances the feel of industrial influence, while the washed copper finish incorporates warmth into industrial or rustic spaces. Add matching fixtures from the Boswell collection throughout your home as beautiful accents, and for design continuity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.