This item is Discontinued.

Westinghouse Harmony 48" 2-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light 7231100

Harmony 48" 2-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (Discontinued)

  • Mfr # 7231100
  • Zoro # G400433702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7231100
Zoro #
G400433702
UPC #
24034723117
Country of Origin
China

Dimensions

Width
48 in

Details

Includes
Bulb
Blade Material
Plywood
Blade Pitch
13°
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Color
Weathered Maple
Mount Type
Down Rod Only
Motor Type
Silicon Steel Motor 153mm x 20mm
Max. Amps
0.46 A

Description

The Westinghouse 48-inch Harmony balances a modern ceiling fan design with high-quality performance, finished in a sleek brushed nickel with distinctive weathered maple blades. This 48 inch ceiling fan with light kit includes LED light bulbs, provides long-lasting performance with energy and cost saving benefits. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72311.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.