Shop WESTINGHOUSE
See all product information
Create Account
Harwell Series Flush-Mount Lighting, 120 V, 60 W, 2-Lamp, Incandescent, LED Lamp, Metal Fixture
- Mfr # 6304800
- Zoro # G922782340
product price:Â
$
65.75
/ea
Key Features
Finish
Amber Bronze
Shade Color
Frosted White
Diameter
13 in
Watts
60 W
Voltage Rating
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6304800
- Zoro #
- G922782340
- UPC #
- 024034630484
- Country of Origin
- China
- Finish
- Amber Bronze
- Shade Color
- Frosted White
- Watts
- 60 W
- Voltage Rating
- 120 V
- Lighting Technology
- Incandescent LED
- Bulb Shape
- A19
- Fixture Material
- Metal
- Number of Lamps
- 2
- Includes
- Mounting Hardware
- Lamp Base
- Medium E26
- Shade Material
- Glass
Dimensions
- Diameter
- 13 in
- Height
- 6-1/8 in
Description
With its traditional style, the Harwell two-light ceiling fixture will add casual elegance to any room. An appealing balance is achieved by the contrast of light from the soft frosted glass against the warm amber bronze finish. This inviting light blends beautifully with any decor and can be installed on low or high-ceilings. To cast a warm inviting light in an entryway, dining room, bedroom or hallway, install the Harwell flush-mount ceiling fixture and enjoy its ambience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.