Fixture Ceiling Flush-Mount 60W 2-Light Basset 13In Brsh Nkl Clear Seed Glass
- Mfr # 6115900
- Zoro # G708659545
product price:Â
$
55.95
/ea
Key Features
Length
13.39
Width
6.5 in
Lamp Type
A19 OR ST20
Voltage
120V
Watts
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6115900
- Zoro #
- G708659545
- UPC #
- 024034611599
- Country of Origin
- China
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Watts
- 60
- Dimmable
- No
- Finish
- Brushed Nickel
- Description/Special Features
- Lamp Included
- No
- Fixture Type
- Indoor Ceiling Fixture
- Housing Material
- Steel/Glass
- Color
- Brushed Nickel
- Damp/Wet Rating
- None
Dimensions
- Length
- 13.39
- Width
- 6.5 in
- Height
- 13.39
- Diameter
- 13"
Description
The Westinghouse Basset two-light flush mount ceiling fixture features a brushed nickel finish and clear seeded glass, a combination that creates clean, classic styling. Install this flush-mount fixture on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61159.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.