
Instant Hot and Cold Water Dispenser, Includes Chrome Faucet (Discontinued)
- Mfr # 41-WH-1500-F560-CH
- Zoro # G703551318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41-WH-1500-F560-CH
Zoro #
G703551318
UPC #
707534353335
Country of Origin
China
Dimensions
Width
6.3 inch
Height
10.7 inch
Length
6.7 inch
Details
Color
Polished Chrome
Includes
Hot Water Dispenser with Dual-Handle Faucet
Voltage
110
Faucet Finish
Polished Chrome
Finish
Polished
Dispenser Temp. Range
140°-200°F
Features
Compact Design
Watts
1300
Overflow Reservoir Capacity
2.5 Quarts
Material
Stainless Steel
Residential / Commercial
Sinks
Type
Manual
Weight
14 lbs
Description
For years, the only solutions to hot water were stove-top or microwave heating. Now, the Westinghouse instant hot water tank can deliver 200 degree water at your fingertips with no waste, use only what you need. The near-boiling water makes beverage and instant foods in seconds including tea, coffee, cocoa, soups, noodles, pasta, and vegetables. In addition, it may be used for many other household tasks like warming baby food and bottles or cleaning pots and pans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.