Shop WESTINGHOUSE
See all product information
Create Account
Ceiling Fan Indoor 60In Cayuga WIFI DmLED BrNk Rvr 6Bl Rsw/-LightMp Op Fr Glass
- Mfr # 74003B00
- Zoro # G008585124
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Width
14.65 in
Includes
Bulb Included/Remote
Housing Finish
Brushed Nickel
Length
27.56"
Color
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74003B00
- Zoro #
- G008585124
- UPC #
- 024034740039
- Country of Origin
- China
- Includes
- Bulb Included/Remote
- Housing Finish
- Brushed Nickel
- Color
- Brushed Nickel
- Indoor/Outdoor
- Indoor
- Material
- Plywood
- Fan Blade Finish
- Rosewood
- Features
Dimensions
- Width
- 14.65 in
- Length
- 27.56"
- Blade Dia.
- 60"
Description
This Westinghouse Cayuga Smart WiFi-enabled ceiling fan offers enhanced functionality and ultimate convenience. Install the fan, download the Bond Home app on either iOS or Android platforms, and activate. Enjoy hands-free, voice-activated control at home, or control from anywhere with your smartphone. The impressive size and contemporary style of this 60-inch ceiling fan make an outstanding addition to any home. The striking brushed nickel finish is complemented by reversible wood-tone blades in rosewood and light maple, giving you attractive options to match your decor. The integrated light kit with frosted opal glass completes the sleek, modern look and features long-lasting, energy-efficient LEDs. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 74003B.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.