Lauderdale 33in 40W LED Indoor Flush Mount, Color Temp Select, Brushed Nickel, Frosted Acrylic

  • Mfr # 6136200

  • Zoro # G016391823


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Frosted
Voltage
120V
Lumens
3500
Watts
40W
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6136200
Zoro #
G016391823
UPC #
24034613623
Country of Origin
China

Dimensions

Assembled Depth
18.25 in

Details

Housing Finish
Frosted
Voltage
120V
Lumens
3500
Watts
40W
Dimmable
Yes
Finish
Brushed Nickel
Item
Flushmount Light
Indoor/Outdoor
Indoor
Shade Material
Acrylic
Series
6136000

Description

The Westinghouse Lauderdale 33-inch dimmable LED flush mount is sophisticated lighting that combines energy efficiency with style. It features five distinct color temperature options, allowing you to tailor your lighting. Whether you desire the cozy warmth of 2700K or 3000K to create an inviting atmosphere, the refreshing clarity of 3500K or 4000K for a cool clarity, or the vibrant brightness of 5000K reminiscent of natural daylight, this fixture offers the versatility to meet your needs. The Lauderdale transforms your home with its stylish presence while providing functional illumination. Product reference number: 61362.


  • Versatile Finish: Brushed nickel detailing complements various decor styles, frosted glass shade provides soft, diffused illumination for a pleasant ambiance
  • Measurements: 4-3/4 in. x 32-1/2 in. x 18-1/4 in. (H x W x D)
  • Energy-Efficient Integrated LED: 40-Watt dimmable LED technology ensures low power consumption and long-lasting performance, perfect for residential or multi-family applications
  • Color Temperature Selection: Customize your lighting atmosphere by choosing the perfect color temperature for your space (2700K, 3000K, 3500K, 4000K, 5000K)
  • Recommended Applications: Use in hallways, entryways, bedrooms, and dining rooms

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.