Shop WESTINGHOUSE
See all product information
Create Account
Lighting 7010800 6 ft. White Cord Set With Snap-In Pigtail Candelabra
Mfr # 7010800
Zoro # G804055166
product price:Â $35.79
/eaKey Features
Width
1.25 in
Height
8 in; 72 in
Application
Indoor
Finish
White
Assembled Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010800
- Zoro #
- G804055166
- UPC #
- 30721701085
- Country of Origin
- China
Dimensions
- Length
- 3.5 in
- Width
- 1.25 in
- Height
- 8 in; 72 in
- Assembled Depth
- 1 in
Details
- Application
- Indoor
- Finish
- White
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.