Omni Directional A19 G13 (Medium Bi-Pin) LED Bulb Warm White 60 Watt Equivalence 1 pk
- Mfr # 53127
- Zoro # G905266102
Specifications
Product Information
- MFR #
- 53127
- Zoro #
- G905266102
- UPC #
- 30721531279
- Country of Origin
- China
Description
Westinghouse 9-watt A19 LED light bulbs (60-watt replacement) reduce energy and operating costs up to 85% when compared to incandescent bulbs with the same brightness. This LED lasts over 10 years and costs about $1 a year to operate, versus a 60W incandescent bulb, which costs about $7 a year to operate and only lasts 1 year. This LED saves about $61.50* in energy costs over the lifetime of the bulb compared to an incandescent bulb. Why buy 10 incandescent bulbs when one LED lasts over 10 years, using less energy and saving you money? To find the right bulb for the right application, see Westinghouse's full offering of energy-saving LED light bulbs available in warm white, cool white or daylight colors and a variety of base types. All base types are compatible with standard fixtures. Can be used in enclosed and non-enclosed fixtures. Westinghouse A19 LED bulbs are ideal for overall, task and accent lighting for use in pendant fixtures, table and floor lamps and outdoor lighting. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. *Based on burning 3 hours per day at 11 cents per kilowatt hour for 10 years or 12,000 hours.
- • Energy Star LED reduces energy and operating costs up to 85 percent.
- • Cooler operating temperature than incandescent or halogen light sources.
- • Quality components ensure optimum lumen output over lifetime of the bulb.
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.