Shop WESTINGHOUSE
See all product information
Create Account
-Light Picture Slimline Adjustbl 15W T6 Bulb 14Inches Polished Brs Fnsh
- Mfr # 7505100
- Zoro # G608585135
product price:Â
$
80.75
/ea
Key Features
Voltage
120V
Watts
15
Bulb Base Type
E12 (CANDELABRA)
Indoor/Outdoor Usage
INDOOR
Light Color
Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7505100
- Zoro #
- G608585135
- UPC #
- 030721750519
- Country of Origin
- Viet Nam
Dimensions
- Width
- 1.5"
- Length
- 15"
Details
- Voltage
- 120V
- Watts
- 15
- Bulb Base Type
- E12 (CANDELABRA)
- Indoor/Outdoor Usage
- INDOOR
- Light Color
- Polished Brass
- Standards
- ETL/CETL
- Bulb Finish
- Polished Brass
- Includes
- Bulb Included
- Bulb Primary Application
- Indoor
Description
Highlight a painting, photo, or other wall art with the Westinghouse 14-Inch Polished Brass Finish Slimline Picture Light. This fixture has all you need for installation and operation, including an 8-foot cord set with an in-line on/off switch and two frost light bulbs. With sleek lines and a polished brass finish, this picture light adds a decorative touch to your home. This light is 14 inches wide and 6 inches deep, and it comes with a detachable polarized plug and mounting hardware for easy installation. It is ETL/CETL listed for safety and uses two T6, 15-watt frost light bulbs included. Product reference number 75051.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.