Shop WESTINGHOUSE
See all product information
Create Account
One-Light Indoor Mini Pendant White
- Mfr # 7028600
- Zoro # G7625959
product price:Â
$
27.75
/ea
Key Features
Voltage
120V
Watts
60 W
Dimmable
No
Housing Finish
WHITE
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7028600
- Zoro #
- G7625959
- UPC #
- 30721702860
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Watts
- 60 W
- Dimmable
- No
- Housing Finish
- WHITE
- Lamp Quantity
- 1
- Housing Material
- METAL
- Style
- Traditional
- Lamp Base
- E26 (Medium)
- Slope Angle
- 60 Degrees
- Indoor/Outdoor
- Indoor
Dimensions
- Height
- 3.75"
- Diameter
- 5 in
- Maximum Hanging Length
- 55 in
Description
This one-light adjustable mini pendant offers an easy way to customize your lighting. The round canopy, slender cord, and shade ring feature a clean white finish that adds a polished look to any space. The design works especially well above a kitchen bar or dining area. However you use it, you will enjoy the fixture's versatile style. Westinghouse's customizable fixtures inspire creativity for quick and easy home upgrades. Simply select your fixture and finish, choose your shade, and enjoy your new custom lighting. Your light, your choice, your way.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.