Three-Light Indoor Island Pulley Pendant Iron Hill ORB
- Mfr # 6332500
- Zoro # G7625749
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
A19 OR TORPEDO
Watts
60 W
Dimmable
No
Height
32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6332500
- Zoro #
- G7625749
- UPC #
- 24034633256
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- A19 OR TORPEDO
- Watts
- 60 W
- Dimmable
- No
- Fixture Series
- IRON HILL
- Lamp Quantity
- 3
- Housing Finish
- ORB W/HL
- Housing Material
- METAL
- Shade
- Metal Shades
- Lamp Base
- E26 (Medium)
- Indoor/Outdoor
- Indoor
- Style
- Vintage
Dimensions
- Height
- 32"
- Shade Diameter
- 12.01 in
- Diameter
- 12 in
- Maximum Hanging Length
- 59 in
Description
The industrial, vintage design of the Iron Hill three-light pulley pendant is perfect for a multitude of interior styles, from modern living spaces to farmhouse kitchens. Oil rubbed bronze finish with highlights on broad shades creates a rustic farmhouse appeal. Enhanced by a metallic bronze finish, the interior of the metal shade casts a warm glow. This versatile pendant light includes an adjustable pulley for easy adaptability in rooms with low or high ceilings. Featuring a warm casual look, the Iron Hill one light pendant will provide excellent illumination. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs or filament LEDs to create the atmosphere you want.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.