One-Light Indoor Pendant Hammered ORB Metal Shade Gld Interior
- Mfr # 6309900
- Zoro # G7625566
product price:Â
$
57.89
/ea
Key Features
Voltage
120V
Watts
60 W
Lamp Type - Fixtures
A19
Dimmable
No
Lamp Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6309900
- Zoro #
- G7625566
- UPC #
- 024034630996
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 60 W
- Lamp Type - Fixtures
- A19
- Dimmable
- No
- Lamp Quantity
- 1
- Housing Material
- METAL/CERAMIC/PLASTI
- Housing Finish
- OIL RUBBED BRONZE
- Fixture Series
- MALTE
- Indoor/Outdoor
- Indoor
- Shade
- Metal Shade
- Slope Angle
- 60 Degrees
- Style
- Transitional
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 6.5"
- Maximum Hanging Length
- 37-3/4 in
- Shade Diameter
- 10.24 in
- Diameter
- 10-1/4 in
Description
Add a touch of industrial style to your home with this rustic hammered dome pendant. This two-tone metal pendant is exquisitely finished in oil rubbed bronze on the outside of the shade, and inside is a reflective gold finish that creates a warm welcoming glow. Hang one or more over a kitchen island for task lighting, in a bar area for ambience or in a place where you want to add a decorative light with distinctive character. The height of the pendant can easily be adjusted to fit your application, just by installing 1, 2 or 3 of the included rods.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.