Shop All LED Commercial Lights
Westinghouse
One-Light LED Pendant Boswell ORB Frosted Prismatic Acrylic
Mfr # 63087B
Zoro # G7625584
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Watts 11 W
- Lamp Type - Fixtures OMNI A19 LED
- Color Temperature 3000 K
- Lumens 1100
Product Information
- Brand Westinghouse
- MFR # 63087B
- Zoro # G7625584
- UPC # 24034830877
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 11.75" |
Width | 10.63 |
Wire Length (in) | 6 |
Back Plate Height (in) | 1.34 |
Back Plate Width (in) | 6.18 |
Shade Diameter | 10.19 in |
Diameter | 10-3/4 in |
Maximum Hanging Length | 43-1/2 in |
Details
Description
Install the Boswell one-light LED pendant as a statement-making pendant light in a kitchen, or the defining touch to Industrial-styled rooms. The oil rubbed bronze finish with hand-rubbed highlights adds centuries-old appeal. A prismatic lens of durable frosted acrylic diffuses light beautifully while enhancing the retro charm. Add matching fixtures from the Boswell collection throughout your home as beautiful accents, and for design continuity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 75t10/hal/cl 120v replacement light bulb lamp (75T10/HAL/CL 120V OSRAM SYLVANIA)
- KLEIN TOOLS Cordless Utility LED Light (Tool Only) (BAT20UBL)
- LARSON ELECTRONICS Explosion Proof Drop Light, 100W, 120/12V (EPL-120X1224VAC-100-100W-120V-12V-5.15)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- Westinghouse LED Commercial Lights