Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass
- Mfr # 6130400
- Zoro # G708659507
product price:Â
$
95.49
/ea
Key Features
Color
Barnwood
Height
10
Length
12.4
Width
8.9 in
Lamp Type
ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6130400
- Zoro #
- G708659507
- UPC #
- 024034613043
- Country of Origin
- China
- Color
- Barnwood
- Lamp Type
- ST20
- Voltage
- 120V
- Style
- Rustic / Arts Crafts
- Finish
- Barnwood
- Description/Special Features
- Material
- Steel/Glass
- Lamp Included
- No
- Watts
- 60
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 10
- Length
- 12.4
- Width
- 8.9 in
- Diameter
- 7.25"
Description
The Westinghouse Biloxi mini pendant brings abundant charm and brilliance to bedrooms, kitchens, hallways, or living rooms. From canopy to glass, attention to traditional details is evident, as seen in the chain suspension with a metal and glass stem, hand-blown, clear seeded glass, and a farmhouse-inspired barnwood finish. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61304.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.