Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Basset, Brushed Nickel Clear Hammered Glass
- Mfr # 6328800
- Zoro # G908659598
product price:Â
$
63.99
/ea
Key Features
Color
Brushed Nickel
Height
9.25
Length
9.05
Width
9.05 in
Lamp Type
A19 OR TORPEDO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6328800
- Zoro #
- G908659598
- UPC #
- 024034632884
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Style
- Contemporary
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Brushed Nickel
- Description/Special Features
- Material
- Steel/Glass
- Lamp Included
- No
- Watts
- 60
- Dimmable
- No
- Damp/Wet Rating
- None
Dimensions
- Height
- 9.25
- Length
- 9.05
- Width
- 9.05 in
- Diameter
- 6.75"
Description
The Westinghouse Basset One-Light Mini Pendant adds elegance to any room. A bright brushed nickel finish and translucent hammered glass shade further enhance this pendant light's shine. Add effortless style to your foyer, kitchen, dining room, living room, bedroom, and bathroom. Beautiful glass adds elegance to any room. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63288.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.