Pendant 60W Mini Carmen Barnwood Clear, Textured Glass
- Mfr # 6371300
- Zoro # G408659623
product price:Â
$
61.99
/ea
Key Features
Color
Barnwood
Height
14.37
Length
7.48
Width
7.48 in
Lamp Type
A19 OR TORPEDO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6371300
- Zoro #
- G408659623
- UPC #
- 24034637131
- Country of Origin
- China
- Color
- Barnwood
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Style
- Traditional
- Finish
- Barnwood
- Material
- Steel/Glass
- Watts
- 60
- Lamp Included
- No
- Dimmable
- No
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 14.37
- Length
- 7.48
- Width
- 7.48 in
- Diameter
- 5"
Description
The Westinghouse Carmen Mini Pendant adds vintage-chic style to any room. The hand-blown clear textured glass shade and rustic barnwood finish enhance this pendants handcrafted appeal. Add a warm glow to your kitchen, dining room, living room, bedroom and bathroom. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63713.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.