Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Tatze, Brushed Brass Clear Seaded Glassobe Glass
- Mfr # 6130600
- Zoro # G808659629
product price:Â
$
53.29
/ea
Key Features
Color
Brushed Brass
Height
10.43
Length
10.04
Width
10.04 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6130600
- Zoro #
- G808659629
- UPC #
- 24034613067
- Country of Origin
- China
Dimensions
- Height
- 10.43
- Length
- 10.04
- Width
- 10.04 in
- Diameter
- 7.75"
Details
- Color
- Brushed Brass
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Contemporary
- Finish
- Brushed Brass
- Description/Special Features
- Lamp Included
- No
- Dimmable
- No
- Watts
- 60
- Material
- Steel/Glass
- Damp/Wet Rating
- None
Description
The Westinghouse Tatze mini pendant adds beautiful illumination to modern-day home interiors. A classic brushed brass finish and hand-blown seeded glass globe bring vintage-inspired charm into any bedroom, kitchen, hallway, or living room. This fixture is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61306.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.