Shop WESTINGHOUSE

Percy Brushed Nickel 1 lights Pendant Light

  • Mfr # 61013
  • Zoro # G700539104

product price: 
$
39.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61013
Zoro #
G700539104
UPC #
24034610134
Country of Origin
China

Description

Add a brilliant touch of modern style to any space with the 1-Light Adjustable Mini Pendant. This fixture's elongated shade with perforated pattern hangs from a slender cord and brushed nickel canopy. Its style complements a variety of decors from transitional to modern. Westinghouse's mini pendants are a quick and easy fashion upgrade to refresh your residential or commercial decor. This pendant is ideal for kitchens, bedrooms, dining areas, office reception areas, restaurants, hotels and shops, hang it by itself or group two or three together for more light. The adjustable fixture is 60 in. x 5 in. (H x D) and has a 50 in. maximum cord length. This Westinghouse mini pendant fixture is ETL/CETL listed for safety. It is backed by a 5-year limited manufacturer's warranty against defects in materials and workmanship


  • • 1-light adjustable mini pendant with contemporary design
  • • Brushed nickel finish; elongated metal shade with perforated pattern
  • • 60 in. x 5 in. (H x D); 50 in. maximum cord length
  • • Maximum cord length: 50 inch
  • • Diameter: 5 inch
  • • Length: 59 inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.