Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Madras Hammered, Brushed Nickel Dome Shade
- Mfr # 6345500
- Zoro # G608659638
product price:Â
$
67.49
/ea
Key Features
Color
Brushed Nickel
Height
7.87
Length
9.84
Width
9.84 in
Lamp Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6345500
- Zoro #
- G608659638
- UPC #
- 024034634550
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- A19
- Voltage
- 120V
- Style
- Vintage
- Finish
- Brushed Nickel
- Description/Special Features
- Dimmable
- No
- Material
- Steel
- Lamp Included
- No
- Watts
- 60
- Damp/Wet Rating
- None
Dimensions
- Height
- 7.87
- Length
- 9.84
- Width
- 9.84 in
- Diameter
- 7.75"
Description
The Westinghouse Madras One-Light Mini Pendant offers style and texture to your home. The pendant dome has a hammered surface overall, with an attractive brushed nickel finish. Ideal for kitchens, dining rooms, bedrooms, and bathrooms. The fixture is ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63455.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.