Shop WESTINGHOUSE
See all product information
Create Account
Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass
- Mfr # 6334800
- Zoro # G208659618
product price:Â
$
65.49
/ea
Key Features
Color
Textured Black
Height
14.57
Length
6.5
Width
6.5 in
Lamp Type
A19 OR TORPEDO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6334800
- Zoro #
- G208659618
- UPC #
- 024034633485
- Country of Origin
- China
- Color
- Textured Black
- Lamp Type
- A19 OR TORPEDO
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Finish
- Textured Black
- Watts
- 60
- Dimmable
- No
- Material
- Metal & Glass
- Description/Special Features
- Lamp Included
- No
- Damp/Wet Rating
- Wet
Dimensions
- Height
- 14.57
- Length
- 6.5
- Width
- 6.5 in
- Diameter
- 5.25"
Description
The Westinghouse Crestview Outdoor One-Light Pendant adds exceptional style and welcoming light to home exteriors. It features a textured black finish and clear seeded hand blown glass with a cage enclosure. This unique pendant fits perfectly in coastal and rustic outdoor settings, and provides eye-catching illumination. The durable outdoor pendant is ideal to hang in entryways, porches, and balconies. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63348.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.