Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light
- Mfr # 7236600
- Zoro # G400433658
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
6
Number of Speeds
3
Width
24 in
Includes
16 Watt Integrated LED
Reversible
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7236600
- Zoro #
- G400433658
- UPC #
- 024034723667
- Country of Origin
- China
- Number of Blades
- 6
- Number of Speeds
- 3
- Includes
- 16 Watt Integrated LED
- Reversible
- Reversible
- Blade Material
- MDF
- Fan Blade Color
- Wengue
- Blade Pitch
- 18°
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Mount Type
- Down Rod Only
- High CFM
- 1259.07 cfm
Dimensions
- Width
- 24 in
- Height
- 11.22 in
- Assembled or Overall Height
- 12.13 in
- Depth
- 24 in
- Fan Dia.
- 24 in
- Length
- 14.57 in
Description
The Westinghouse Quince 24 inch ceiling fan combines bold, casual style with high-quality performance. A chrome finish with reversible wengue and beech finish blades offers a modern ceiling fan aesthetic. This small ceiling fan with light from integrated LED features opal frosted glass for bright, long-lasting illumination. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72366.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.