Shop WESTINGHOUSE
See all product information
Create Account
Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote
- Mfr # 7224900
- Zoro # G100433699
product price:Â
$
830.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
8
Number of Speeds
6
Reversible
Yes
Blade Material
ALUMINUM
Max. Amps
1.48 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7224900
- Zoro #
- G100433699
- UPC #
- 24034722493
- Country of Origin
- China
- Number of Blades
- 8
- Number of Speeds
- 6
- Reversible
- Yes
- Blade Material
- ALUMINUM
- Max. Amps
- 1.48 A
- High CFM
- 20483
- Fan Blade Finish
- BRUSHED NICKEL
- RPM
- 42
- Blade Pitch
- 12"
- Indoor/Outdoor
- INDOOR
- Mount Type (Downrod, Flush, Angled)
- DOWN ROD ONLY
- Series (Name of Series/Collection)
- WIDESPAN
Dimensions
- Max. Mounting Height
- 34.5"
Description
The Westinghouse 100-inch Widespan ceiling fan provides premium air circulation, rotating at slower speeds than smaller fans. Moving high volumes of air, it creates evenly dispersed breezes perfect for cooling large residential and industrial spaces. Designed with a high-quality DC motor to ensure energy-saving performance, and smooth, quiet functionality. Finished in brushed nickel, and includes a six-speed remote control for ultimate convenience and ease. Meant for cooling larger work and living spaces, such as workshops, lofts and high ceiling great rooms, this industrial ceiling fans must be hung at least 10 feet above the floor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72249.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.