Shop WESTINGHOUSE
See all product information
Create Account
Recessed Down-Light LED Dimmablemable 10W 120V 3000K Warm White Slim 4In White
- Mfr # 5097100
- Zoro # G108584935
product price:Â
$
23.99
/ea
Key Features
Voltage
120V
Bulb Finish
White
Length
5.8"
Housing Material
Aluminum
Bulb Primary Application
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097100
- Zoro #
- G108584935
- UPC #
- 30721509711
- Country of Origin
- China
- Voltage
- 120V
- Bulb Finish
- White
- Housing Material
- Aluminum
- Bulb Primary Application
- Indoor/Outdoor
- Light Color
- Warm White
Dimensions
- Length
- 5.8"
- Light Bulb Dia.
- 5.04"
- Width
- 3.35"
Description
Westinghouse 10W Dimmable 3000K ENERGY STAR 4 in. Slim Recessed LED Downlight is the quick, safe and easy way to add recessed lighting with energy-efficient LED technology. Perfect for commercial and residential applications in shallow ceilings or recessed spaces, this 4 in. recessed LED downlight provides durable, long-lasting, efficient LED brightness. Features an external driver with integral junction box, 13 in. feed wire, and twist-lock connector for flexible positioning. Powerful spring clips hold the fixture firmly to the ceiling. No visible screws or hardware, and a sleek pre-attached trim create a seamless look. Free of harmful mercury, LED recessed lighting is a great choice for your replacement needs. Can be used to comply with the 2022 Title 24, Part 6 high efficacy light source requirements in the state of California.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50971.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.