Shop WESTINGHOUSE
See all product information
Create Account
Recessed Down-Light LED Dimmablemable 18W 120-277V Clear Slct Slim 8In White
- Mfr # 5245000
- Zoro # G608585128
product price:Â
$
51.85
/ea
Key Features
Voltage
120V to 277V
Watts
18W
Color Temperature
2700 K to 5000 K
Dimmable
Yes
Lumens
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5245000
- Zoro #
- G608585128
- UPC #
- 30721524509
- Country of Origin
- China
- Voltage
- 120V to 277V
- Watts
- 18W
- Color Temperature
- 2700 K to 5000 K
- Dimmable
- Yes
- Lumens
- 1600
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Color Rendering Index
- 80
- Bulb Primary Application
- Indoor/Outdoor
- Bulb Finish
- White
- Light Color
- Multi 5
- Indoor/Outdoor Usage
- INDOOR/OUTDOOR
- Incandescent Wattage Equivalency
- 100
Dimensions
- Width
- 3.15"
- Length
- 10.04"
Description
Westinghouse 18W, Dimmable, 2700-5000K, ENERGY STAR, 8 in. Slim Recessed LED Downlight with color temperature selection has a low profile perfect for shallow ceilings. It gives you five color temperature options in one downlight. Select 2700K, 3000K, 3500K, 4000K, or 5000K when installing with a simple slide of a switch on the housing. This one-piece recessed downlight is the alternative to a recessed can, trim, and light bulb. It features convenient spring clips to hold the fixture firmly to the ceiling while the external driver is placed above the ceiling. There are no visible screws or hardware, and the white, pre-attached trim covers gaps for a seamless look. A twist-lock connector ensures quick and easy installation. It is ideal for remodeling and new construction in residential and commercial buildings with voltage ranging between 120 and 277 volts. This durable LED illuminates instantly and is approved for use in wet locations.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 52450.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.