Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shamus 1-Light Indoor Mini Pendant, Black, White Opal Glass

  • Mfr # 6135400

  • Zoro # G515510428


product price: $35.99
/ea

Key Features

Color
Soft White
Length
5.51 in
Width
5.51 in
Voltage
120V
Shade Type
White Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6135400
Zoro #
G515510428
UPC #
24034613548
Country of Origin
China

Dimensions

Length
5.51 in
Width
5.51 in

Details

Color
Soft White
Voltage
120V
Shade Type
White Opal Glass
Finish
Black
Material
Steel/Glass
Includes
Use (1) Medium (E26) Base Lamp, 60 Watt Maximum
Indoor/Outdoor
Indoor
Lamp Base
E26 (Medium)
Watts
60W
Slope Angle
60°
Shape
Cylinder

Description

Elevate your home with the elegant Westinghouse Shamus mini pendant. This stunning light fixture blends seamlessly with various architectural styles, perfect for any space. The hand-blown white opal glass shade creates attractive lighting in your room, while the sleek black finish adds a sophisticated touch that complements any decor. Illuminate your kitchen island with focused task lighting, welcome guests in your foyer with a warm glow, or create an eye-catching visual display when clustered in your living area. Product reference number 61354.


  • Versatile Finish: Black finish complements various decor styles, hand-blown white opal shade provides soft, diffused illumination for a beautiful ambiance
  • Measurements: 9-1/2 in. x 5 in. (H x D), adjustable cord length 50 in., maximum hanging length 61 in., can be installed on sloped ceilings
  • Bulb Usage: Uses one 60-watt medium-base light bulb (not included), complement the design with Westinghouse's energy-efficient soft white filament LED
  • Recommended Applications: 1-light indoor pendant brings an elegant look to a kitchen island, dining room table, living room, or study areas
  • Durability: ETL/CETL listed, backed by a five-year limited warranty against defects in materials and workmanship

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.