Shop WESTINGHOUSE
See all product information
Create Account
One-Light Adjustable Mini Pendant ORB Metal Cage Shade
- Mfr # 6100600
- Zoro # G7625645
product price:Â
$
39.59
/ea
Key Features
Voltage
120V
Lamp Type - Fixtures
VINTAGE ST20 OR A19
Watts
60 W
Dimmable
No
Housing Material
METAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6100600
- Zoro #
- G7625645
- UPC #
- 024034610066
- Country of Origin
- China
- Voltage
- 120V
- Lamp Type - Fixtures
- VINTAGE ST20 OR A19
- Watts
- 60 W
- Dimmable
- No
- Housing Material
- METAL
- Lamp Quantity
- 1
- Housing Finish
- OIL RUBBED BRONZE
- Shade Glass Type
- Cage Shade
- Recommended Lamp Type
- (1) Medium (E26) Base Lamp, 60 Watt Maximum
- Base Type
- E26 (MEDIUM)
- Slope Angle
- 60 Degrees
- Style
- Vintage
- Indoor/Outdoor
- Indoor
- Shade
- Cage Shade
Dimensions
- Height
- 9.75"
- Width
- 6 in
- Length
- 6.5 in
- Assembled Diameter
- 6 in
- Assembled Depth
- 6 in
- Maximum Hanging Length
- 61-1/4 in
- Diameter
- 6 in
Description
Offering vintage charm, this industrial one-light adjustable mini pendant will add a antique feel to any decor. The open cage shade hangs from a slender cord and features a handsome oil rubbed bronze finish. Add this pendant to introduce a timeless industrial edge to both antique or modern spaces. Install this fixture in a variety of spaces like foyers, bedrooms, kitchens, office reception areas, restaurants, hotels or shops. The adjustable cord makes it ideal for high or low ceilings. No matter where you place it, you will enjoy the fixture's soft illumination and industrial look. For added vintage appeal use Westinghouse Timeless Vintage Inspired light bulbs (not included) to create the atmosphere you want.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.