Textured Black Switch Incandescent Wall Lantern

  • Mfr # 66898
  • Zoro # G8622106
product price: 
$
28.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
66898
Zoro #
G8622106
UPC #
24034668982
Country of Origin
China

Description

The Asian-inspired WestinghouseOne-Light Exterior Wall Lantern features cast aluminum construction, a textured black finish, white acrylic lens, and a simple lattice design. This outdoor lantern is ideal for entryways, garages, and porches. The lantern is 9-7/8 by 7-3/4 inches (H x W), it extends 4-1/8 inches from the wall, and it measures 4-1/4 inches high from the center of the outlet box. The back plate measures 9-3/8 by 7 inches (H x W). The fixture uses one medium-base light bulb, 60-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Product reference number 66898.


  • • 1-light exterior cast aluminum wall lantern with Asian-inspired design
  • • Textured black finish; white acrylic lens; lattice embellishment
  • • 9-7/8 in. x 7-3/4 in. (H x W); extends 4-1/8 in. from wall4-1/4 in. high from center of outlet box; back plate is 9-3/8 in. x 7 in. (H x W)
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews