Shop WESTINGHOUSE
See all product information
Create Account
Two-Light Outdoor Flush-Mount Fix Senecaville Wthrd Brnz Stl Wht Gls
- Mfr # 6674600
- Zoro # G7625548
product price:Â
$
79.99
/ea
Key Features
Fixture Voltage
120V
Housing Finish
WEATHERED BRONZE
Watts
60 W
Lamp Type
A19
Dimmable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6674600
- Zoro #
- G7625548
- UPC #
- 024034667466
- Country of Origin
- China
- Fixture Voltage
- 120V
- Housing Finish
- WEATHERED BRONZE
- Watts
- 60 W
- Lamp Type
- A19
- Dimmable
- No
- Number of Lamps
- 2
- Housing Material
- STEEL
- Series
- SENECAVILLE
- Bulb Base Type
- E26 (MEDIUM)
- Style
- TRANSITIONAL
- Shade
- Alabaster Glass
- Damp Approved
- Yes
- Indoor/Outdoor
- Indoor/Outdoor
Dimensions
- Height
- 6"
- Diameter
- 12 in
- Shade Diameter
- 9 in
Description
With a weathered bronze finish and white alabaster glass, the Senecaville two-light exterior flush-mount fixture blends with modern decor. The glass bowl is surrounded by a sturdy steel frame, and dual lines ring the top of the fixture, intersecting with the vertical supports. Ideal for installation in entryways, this fixture will provide a welcoming glow to your home. The banded base mounts flush against any surface.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.