Shop WESTINGHOUSE
See all product information
Create Account
Vintage 52" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght Fxture
- Mfr # 7237100
- Zoro # G700433730
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Width
52 in
Includes
(3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps
Reversible
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7237100
- Zoro #
- G700433730
- UPC #
- 24034723711
- Country of Origin
- China
- Number of Blades
- 5
- Number of Speeds
- 3
- Includes
- (3) Candelabra (E12) Base, 4.5 Watt B11 LED Lamps
- Reversible
- Reversible
- Blade Material
- MDF
- Fan Blade Color
- Rosewood
- High CFM
- 4035.97 cfm
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
- Indoor
- Mount Type
- Combo
- Blade Pitch
- 11°
Dimensions
- Width
- 52 in
- Height
- 8.66 in
- Assembled or Overall Height
- 18.43 in
- Fan Dia.
- 52 in
- Length
- 21.1 in
- Depth
- 52 in
Description
The Westinghouse Vintage 52 inch ceiling fan adds traditional style in larger rooms. Featuring a light kit with frosted ribbed glass shades and dimmable LED light bulbs, this LED ceiling fan provides bright, energy-efficient lighting, in addition to year-round comfort.
The brushed nickel ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or light maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72371.
The brushed nickel ceiling fan finish and coordinating reversible wood finish blades will enhance any room. Choose rosewood or light maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72371.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.