Shop All Halogen Light Bulbs
Westinghouse
Westinghouse 04768 150W; Single Ended Halogen Light Bulb - Clear
Mfr # 304033
Zoro # G103720079
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 304033
- Zoro # G103720079
- Country of Origin China
- Category Halogen Light Bulbs
Description
Features
- 150W, Single Ended Halogen Light Bulb
- 120V
- 150Q/CL/CD
- Color - Clear
- Maximum Overall Length 2-3/4 in.
- E-11 Base
- 2100 Lumens
- 1500 Average Rated Hours
- Carded.
- Dimension - 3.5 x 0.66 x 6.9 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse Mp100/u/m90/o/med replacement light bulb lamp (MP100/U/M90/O/MED WESTINGHOUSE)
- FEIT ELECTRIC LED GRWLGT A19E26 WH 60W (A19/GROWLEDG2BX)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- HOUSE Battery-Powered Motion-Activated Outdoor Night-Light in Bronze (HO100144)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E12 (0624400)
- WESTINGHOUSE Bulb Halgn T4 60W (0487900)
- WESTINGHOUSE Bulb Halogen 100W 2Endt3 (04777)
- WESTINGHOUSE Bulb T3 Xenon/Krypt E11 (0624300)
- WESTINGHOUSE Bulb T3 5000-Lumen Hal (0497600)
- WESTINGHOUSE Westinghouse 04746 100W 120V Single Ended Halogen Light Bulb - Clear Pack of 6 (303985)
- EIKO EIKO 150W, MR16 Halogen Reflector Light Bulb (EKE)
- Westinghouse Halogen Light Bulbs