Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Westinghouse 32In Ledultra Thin Tv (Discontinued)

  • Mfr # UW32S3PW
  • Zoro # G4618893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UW32S3PW
Zoro #
G4618893
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17.4"
Width
29.1"
Depth
1.8"

Details

Aspect Ratio
1899-12-30
Speakers
Yes
Color
Brushed Matte Black
Product Type
LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.