This item is Discontinued.

Westinghouse Westinghouse 66282 2 Light; Flush Mount Ceiling Fixture - Polished Brass Finish 422451

Westinghouse 66282 2 Light; Flush Mount Ceiling Fixture - Polished Brass Finish (Discontinued)

  • Mfr # 422451
  • Zoro # G404161977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422451
Zoro #
G404161977
UPC #
24034662829
Country of Origin
China

Description

Features
  • 2 Light Flush Mount Ceiling Fixture
  • Polished Brass Finish
  • Crystal Ribbed Glass Dome
  • Diameter 12.5 in.
  • Height 7.25 in.
  • Uses 2 Clear Standard Base Bulbs
  • A-19
  • 75W Maximum Or Torpedo
  • 60W Maximum.
  • Dimension - 4.43 x 13 x 7.5 in.
  • Item Weight - 4.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.