This item is Discontinued.

Westinghouse Westinghouse 6695500 Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor; Black 6695500

Westinghouse 6695500 Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor; Black (Discontinued)

  • Mfr # 6695500
  • Zoro # G604045015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6695500
Zoro #
G604045015
UPC #
24034669552
Country of Origin
China

Description

Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.

Features
  • Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor
  • Ground Convenience Outlet
  • Dusk to Dawn Sensor
Recommended Uses:
  • Used to mount post-top lantern by driveway, walkway or stairways
Installation:
  • For exterior use
Specifications
  • Voltage: 120
  • Bulb Included: No
  • Safety Rating: UL,CUL
  • Energy Star: No
  • Finish: Black
  • Outdoor Listed: Yes
  • Dimension: 85.25" H x 5.00" W x 5.00" L
  • Weight: 20.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.