This item is Discontinued.

Westinghouse Westinghouse 7005000 Oil Rubbed Bronze Traditional Canopy Kit 7005000

Westinghouse 7005000 Oil Rubbed Bronze Traditional Canopy Kit (Discontinued)

  • Mfr # 7005000
  • Zoro # G704040200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005000
Zoro #
G704040200
UPC #
30721700507
Country of Origin
China

Description

Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.

Features
  • Oil Rubbed Bronze Traditional Canopy Kit
  • Traditional design
Recommended Uses:
  • Use to suspend a new ceiling fixture
  • Cover up ceiling box and wiring
Installation:
  • Mutually compatible installation hardware
  • Supports up to 50 pounds
Specifications
  • Bulb Included: No
  • Energy Star: No
  • Finish: Oil Rubbed Bronze
  • Outdoor Listed: No
  • Dimension: 1.20" H x 5.88" W x 8.75" L
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.