Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westinghouse Westinghouse Brushed Nickel Switch LED Light Fixture 61073

Westinghouse Brushed Nickel Switch LED Light Fixture (Discontinued)

  • Mfr # 61073
  • Zoro # G600538818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61073
Zoro #
G600538818
UPC #
24034610738
Country of Origin
China

Description

This flush mount ceiling fixture combines traditional design with energy-efficient LED technology. Its sleek brushed nickel finish and frosted acrylic shade complement a variety of interior decors and coordinate with any color scheme. Dimmable and long-lasting, the integrated LED provides years of beautiful illumination, eliminating the need to change light bulbs. This is advantageous in a light fixture that may be hard to reach. An attractive alternative to standard flush mount fixtures in entryways, kitchens, laundry rooms, or hallways.


  • • Energy-efficient integrated LED light technology provides long-lasting performance
  • • Brightness of 1400 lumens is equivalent to a 75W bulb but uses only 20W of energy, reducing operating costs up to 73 percentage
  • • Dimmable when used with a compatible dimming switch
  • • Traditional style lighting features a brushed nickel finish with frosted acrylic shade, easy to coordinate with any interior style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.