Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1/2'' FIP Inletx1/2'' IP Outlet Brass Straight Valve
- Mfr # 6/1/7275
- Zoro # G821878762
product price:Â
$
18.49
/ea
Key Features
Finish
Chrome
Size
1/2 In. FIP Inlet x 1/2 In. IP Outlet
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6/1/7275
- Zoro #
- G821878762
- UPC #
- 52151815903
- Country of Origin
- China
Dimensions
- Size
- 1/2 In. FIP Inlet x 1/2 In. IP Outlet
Details
- Finish
- Chrome
- Body Material
- Brass
Description
Female iron pipe inlet x iron pipe outlet straight stop valve. Chrome plated brass. Used to connect water supply to faucets toilets and other appliances. Multi turn style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.