Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1/2'' FIPx7/8'' BCx20'' L Poly Braided Vinyl Toilet Connector
- Mfr # 10/1/2821
- Zoro # G421884989
product price:Â
$
9.49
/ea
Sold in multiples of 2 for
$18.98
Key Features
Outside Dia. (In.)
7/8 in
Material of Construction
Poly Vinyl
Max. Working Pressure (PSI)
125 psi
Inlet Size (In.)
1/2 in
Operating Temp. (F)
40 to 140 Deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10/1/2821
- Zoro #
- G421884989
- UPC #
- 52151097323
- Country of Origin
- China
Dimensions
- Outside Dia. (In.)
- 7/8 in
- Inlet Size (In.)
- 1/2 in
- Length (In.)
- 20 in
Details
- Material of Construction
- Poly Vinyl
- Max. Working Pressure (PSI)
- 125 psi
- Operating Temp. (F)
- 40 to 140 Deg F
Description
Flexible poly braided vinyl connector. Brass insert chrome-plated brass nuts. Use to connect most toilets to water source.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.