Shop WESTLAKE PIPE & FITTINGS
See all product information
Create Account
1/4'' Brass Hose Barb Insert Tee
- Mfr # 17-7403
- Zoro # G821886408
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Type
Tee
Pipe Fitting Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17-7403
- Zoro #
- G821886408
- UPC #
- 52151244420
- Country of Origin
- China
- Fitting Type
- Tee
- Pipe Fitting Material
- Brass
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
Description
Barbed tee. Brass. Use with plastic tubing or rubber hose.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.