Shop JTC AUTO TOOLS
See all product information
Create Account
1/4in DR. 6PT Socket 14mm, 12 Point, Metric Size
- Mfr # 22514
- Zoro # G323936717
original price:Â $11.69 , new price: $10.55 , 9 percent off
new price:Â
$
10.55
/ea
Key Features
Overall Length
25 mm
Drive Size
1/4 in
Number of Points
6
Width
20 mm
Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22514
- Zoro #
- G323936717
- UPC #
- 4712631135865
- Country of Origin
- Taiwan, Province of China
- Item
- Socket
- Number of Points
- 6
Dimensions
- Overall Length
- 25 mm
- Drive Size
- 1/4 in
- Width
- 20 mm
- Size
- 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.