17-6946U Pipe Elbow, 1/2 x 3/8 in, Compression x MPT, 90 deg Angle, Brass, 200 psi Pressure

  • Mfr # 750069-0806

  • Zoro # G113767750


product price:  $12.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
750069-0806
Zoro #
G113767750
UPC #
719852938491
Country of Origin
United States

Description

Lasco Pipe Elbow, Nominal Size: 1/2 x 3/8 in, Compression x MPT Connection, Wall Thickness: 0.032 in, Angle: 90 deg, 200 psi, Operating Temperature: -65 to 250 deg F, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.