
3 in. Skt x Fpt Female Adapter
Mfr # PV435030
Zoro # G416657932
product price: $14.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV435030
Zoro #
G416657932
UPC #
-
Country of Origin
China
Description
Features ASTM D-1784 - Rigid Poly Vinyl Chloride PVC Compounds and Chlorinated Poly Vinyl Chloride CPVC Compounds ASTM D-2466 - Socket Type Poly Vinyl Chloride PVC Plastic Pipe Fittings Schedule 40 ASTM F-1970 - Standard Specification for Special Engineered Fittings Appurtenances or Valves for use in Poly Vinyl Chloride PVC or Chlorinated Poly Vinyl Chloride CPVC systems Material - Lasco Schedule 40 Fittings are produced from PVC Type 1 Cell Classification 12454-B. -O-rings are produced from a Buna- N Nitrile material Listings - NSF/ANSI Standard 61 Annex G Drinking Water System Components Weighted average lead content Not to be used in the Hot or Cold water distribution system in a dwelling Maximum Service Temperature 140°F Do not use Lasco fittings for compressed air or gases Do not test PVC piping systems with compressed air or gases Do not use fittings with liquids not recommended by Lasco Specifications Size: 3 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.